Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applied Biosystems™ Automated Thermal Cycler (ATC), 384-well, laptop

Catalog No. p-7246646
Encompass_Preferred
Change view
Click to view available options
Description:
Includes a 1-meter connection cable
Includes a 10-cm connection cable
Includes a 3-meter connection cable
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description
A33977 Includes a 1-meter connection cable
A33978 Includes a 3-meter connection cable
A33979 Includes a 10-cm connection cable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. A33977 Supplier Applied Biosystems™ Supplier No. A33977
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

ATC 384-well block module,ATC control module and CAT 5 ethernet cable

For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments.

For customers seeking to automate their PCR workflow, the Applied Biosystems Automated Thermal Cycler (ATC) provides the reliability and performance you’ve come to expect from Applied Biosystems instruments. Now in a small, easy-to-integrate, and compatible format, our Automated Thermal Cycler enables hands-free PCR results.

Space-saving design with our smallest thermal cycler footprint
• Flexible modular design helps save space on robotic deck
• Separate control panel module provides flexibility when integrating on robotic deck
• Choice of 10-cm, 1-m, and 3-m cables allows flexibility to locate control module under thermal cycler, under deck, or up to 3 meters away

Automated lid and cycler features
• Automated lid compatible with programming for easy, hands-free operation with a liquid handler or plate stacker
• Heated cover slides forward to cover plate nest, helping ensure thermal contact and eliminate evaporation
• Compatible with full-skirt or half-skirt plates

Fully integrate your automated system with our easy-to-install software
• Integrate with robot via SiLA Rapid Integration standard–compatible software and prewritten application programming interfaces (APIs) for major robotic platforms
• Test instrument using desktop software before buying robot
• Enable ATC to cycle like old instrument with Applied Biosystems 9700 system simulation modes

Use the ATC as a stand-alone PCR thermal cycler
Flexible software can be connected to your robot's software interface or used to control the ATC as a stand-alone instrument. Test your instrument using the ATC desktop application before integrating it into your robotic automation system.

Award-winning service and support
• Help reduce downtime with rapid exchange support
• Have our engineers perform temperature qualification at your site

Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment.

Warranty and Services

27 month warranty

TRUSTED_SUSTAINABILITY

Specifications

Thermal Accuracy ±0.25°C (35°C to 99.9°C)
Content And Storage • ATC 384-well block module
• ATC control module
• Dell E6540 RC laptop computer
• 1-meter connection cable
• CAT 5 ethernet cable

High-throughput Compatibility Designed for High-throughput Robotic Workflows
Thermal Uniformity <0.5°C (20 sec. after reaching 95°C)
Reaction Speed Standard
Dimensions 12.5 x 7.1 x 5.3 in. (31.7 x 17.9 x 13.3 cm)
Capacity 384-well, 20 μL, full skirted plate
Voltage 100/240 V
Display Type No Display
Product Type Thermal Cycler
Warranty Limited Warranty
Thermal Range 0°C to 105°C
User Interface USB, Wi-Fi, Ethernet
Wattage 600 W
Max. Ramp Rate 2.8°C/sec. (Block), 1.6°C/sec. (Sample)
Description Includes a 1-meter connection cable
Quantity 1 system
Weight 13.2 lb. (6 kg)
Block Configurations 384-well Isothermal Block
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.