Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Automatic Burette, Glass, Class A, Individually Certified
SDPSCI_ED

Catalog No. S13126 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Graduations:
0.05 mL
0.10 mL
Tolerance:
±0.02 mL
±0.03 mL
±0.05 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Tolerance
S13126 50 mL 0.10 mL ±0.05 mL
S13124 10 mL 0.05 mL ±0.02 mL
S13125 25 mL 0.10 mL ±0.03 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S13126 Supplier United Scientific™ Supplier No. BRA21550
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class A Automatic Self-zeroing Glass Burette is mounted on a glass bottle. Individually certified.

  • Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows.
  • Class A, ASTM E-287, meets USP standards, individually serialized and certified.
  • Includes Schellbach backing for easy reading of liquid levels.
  • With amber graduations.
  • Manufactured from precision bore tubing and calibrated To Deliver (TD, Ex) on computer-controlled machines.

Specifications

Autoclavable Autoclavable
Closure Type Jointed
Color Clear
Capacity (Metric) 50 mL
Length (Metric) 1120 mm
For Use With (Equipment) 50 mL Bottles
Material Glass
Graduations 0.10 mL
For Use With (Application) Used for accurate dispensing of a liquid, most commonly for titrations
Includes PTFE Needle valve stopcock, intermediate stopcock, and rubber bellows
Stopcock Needle Valve
Stopcock Material PTFE
Tolerance ±0.05 mL
Warranty 1 Year
Type Automatic Self-zeroing Buret
Class Class A
Certifications/Compliance ASTM E287, USP, Individually Serialized and Certified
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.