Learn More
Thermo Scientific™ Automation Tips for Qiagen™ Workstations

Description
Increase pipetting performance with Thermo Scientific™ Automation Tips for Qiagen™ Universal Pipetting Systems, which undergo a rigorous 15-point quality control program to ensure consistency. Their superior tip straightness and a low coefficient of variation provide accurate and precise performance. Compatible with: Qiagen Rosys, Colibri and BioRobot 3000/8000/9600/9604.
Features:
- Available as sterile and filtered
- Sterile tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen
- Lot-tested during production on actual workstation for which they are created
- Low percentage coefficient of variation (%CV)
Specifications
Specifications
| Volume (Metric) | 300 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Format | Rack |
| Tip Style | Automation |
| Packaging | 96 Tips/Tray, 10 Trays/Case |
| For Use With (Equipment) | Universal Fit, Qiagen |
| Product Line | Qiagen |
| Fit for Purpose | Sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.