Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Automotive Fluids Cleanup Kit
SDP

Catalog No. 18366571 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
109.8 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-571 109.8 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-571 Supplier PIG™ Supplier No. KIT5011
Add to Cart
Add to Cart

Universal spill kit for automotive spills.

  • Compact design lets you store a spill kit virtually anywhere you need one for fast response
  • Easy-open bag protects kit contents from dirt and moisture
  • Resealable bag can be used to contain used absorbents
  • Absorbs oils, coolants, solvents, paints, etc.
  • Includes: 18 - 10 x 13 in. lightweight universal absorbent mat pad, 3 - pairs of XL nitrile gloves, 3 - resealable poly bags
  • Spill Kit dimensions are approximate

Specifications

Absorbancy 109.8 oz.
Material Polypropylene
Type Spill Kit
Weight (English) 7.04 lb.
Weight (Metric) 3.2 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.