Learn More
Description
- Made of standard grade stainless steel
- Cutting edge is ridged, tapered blade with pointed tip
Specifications
Specifications
| Product Type | Autopsy Dissecting Knife |
| Length (Metric) Blade | 200 mm |
| Size | 15 mm |
| Disposable | Reusable |
| Graduated | No |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
