Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec™ Autopsy Saw Blades, Compatible with Stryker Saw
SDP

Catalog No. 22444282 Shop All Mopec Products
Change view
Click to view available options
Arbor Included:
No
Yes
Style:
Large Section Blade
Round Blade
Small Section Blade
Spinal Column Blade
Diameter (English) Blade:
1.75 in.
2.5 in.
3.875 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Arbor Included Style Diameter (English) Blade
22-444-282 Yes Round Blade 2.5 in.
22-444-279 Yes Large Section Blade 2.5 in.
22-444-280 No Large Section Blade 2.5 in.
22-444-281 No Round Blade 2.5 in.
22-444-283 Yes Spinal Column Blade 3.875 in.
22-444-284 Yes Small Section Blade 1.75 in.
22-444-286 No Spinal Column Blade 3.875 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 22-444-282 Supplier Mopec™ Supplier No. BD104
Add to Cart
Add to Cart

These high quality affordable autopsy saw blades from Mopec are hardened to prolong life and sharpness.

  • Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
  • Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
  • Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
  • Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
  • Material: 420 Stainless Steel
  • Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw

Specifications

Arbor Included Yes
Blade Material Stainless Steel (420)
Description Autopsy Saw Blades, Compatible with Stryker Saw
Material Stainless Steel (420)
For Use With (Equipment) Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Style Round Blade
Diameter (English) Blade 2.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.