Learn More
Description
- Dimensions: Round Blade (BD103 & BD104): 2.5 in. Diameter (64mm)
- Spinal Column Blade (BD105 & BD112): 3.875 in. Diameter (98 mm)
- Large Section Blade (BD101 & BD102): 2.5 in. Diameter (64mm)
- Small Section Blade (BD108 & BD109): 1.75 in. Diameter (45 mm)
- Material: 420 Stainless Steel
- Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw
Specifications
Specifications
| Arbor Included | Yes |
| Blade Material | Stainless Steel (420) |
| Description | Autopsy Saw Blades, Compatible with Stryker Saw |
| Material | Stainless Steel (420) |
| For Use With (Equipment) | Fits Mopec Autopsy Saw (excludes Mopec Autopsy Saw 5000) and Stryker™ 810 Saw |
| Style | Small Section Blade |
| Diameter (English) Blade | 1.75 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
