Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Removable Grid Plate Autopsy Cart
GSA_VASDP

Catalog No. 22444077 Shop All Mopec Products
Change view
Click to view available options
Length (Metric):
204.47 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22-444-077 204.47 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-444-077 Supplier Mopec Supplier No. DF100

Specially constructed grid plates that are designed for a flush fit with the cart edge and lock into place, allowing the body to be level with the leading edge of the top. Mopec™ Removable Grid Plate Autopsy Cart eliminates the strenuous task of lifting a body over an edge of the tray.

  • All stainless steel construction with heavy duty 1.5 in. stainless steel tubing frame
  • Stainless steel cart top with 2 in. recess and 2 in. edge
  • Four removable perforated grid plates
  • Heavy duty 8 in. casters with Total-Lock feature
  • Compatible with autopsy sinks

Warranty and Services

1 Year Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Autopsy Table and Cart
Material Stainless Steel
Description 60 degree slope for easy cleaning (35 in. front to 36.5 in. back)
Includes Heavy Duty 8 in. Casters with Total-Lock feature
Height (English) 36.5 in.
Length (English) 80.5 in.
Width (English) 30 in.
Height (Metric) 92.71 cm
Length (Metric) 204.47 cm
Width (Metric) 76 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.