Learn More
Honeywell Uvex Avatar RX Safety Glasses
Description
- Flexible, metal-free, adjustable nose pads for unparalleled comfort and adhesion
- Ultra-light frame made of leading-edge composite materials to reduce overall weight
- Patented indirect venting system technology significantly reduces fogging
- Soft temples and nose pads made of rubber compound provide exceptional grip and comfort
- Soft brow frame cushioning zone increases overall comfort
- Insulated wire-core temples allows for superior adjustability, customizability and non-conductivity
- Ergonomically designed wraparound temples and soft tip pads fit better with helmets
- Unlimited RX range of lenses and powers with maximum field of vision and protective coverage
Specifications
Specifications
| Height (English) | 1.5 in. |
| Height (Metric) | 2.54 cm |
| Width (English) | 4.7 in. |
| Width (Metric) | 11.938 cm |
| Product Type | Safety Glasses |
| Frame Color | Black/Red |
| Material | Texin |
| Disposable | Reusable |
| Frame Material | Texin |
| UV Protection | None |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.