Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 10-well Comb, for 7 cm Gel Box

Catalog No. 14223904 Shop All Axygen Products
Change view
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
14-223-904 1 mm
14-223-905 1.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
Catalog No. 14-223-904 Supplier Axygen™ Supplier No. HGB7101
Add to Cart
Add to Cart
This item is not returnable. View return policy
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

Accessory for use with 7cm horizontal gel box

  • Combs: 1 x 10 Well, 1mm thickness
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Gel Box, 7 cm
Thickness (English) 0.03 in.
Thickness (Metric) 1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.