Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ 16-well Comb, for 7 cm Gel Box

Catalog No. 14223909 Shop All Axygen Products
Change view
Click to view available options
Thickness (Metric):
1 mm
1.5 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Thickness (Metric)
14-223-909 1.5 mm
14-223-908 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-223-909 Supplier Axygen™ Supplier No. HGB71615
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessory for use with 7cm horizontal gel box

  • Combs: 1 x 16 Well, 1mm thickness
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Gel Box, 7 cm
Thickness (English) 0.05 in.
Thickness (Metric) 1.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.