Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Conical Centrifuge Tubes
GREENER_CHOICE

Catalog No. 14222964 Shop All Axygen Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Packaging:
25 Tubes and Caps/Rack, 20 Racks/Cs.
Bag
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Packaging
14-222-964 50 mL Bag
14-222-961 15 mL 25 Tubes and Caps/Rack, 20 Racks/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-222-964 Supplier Axygen™ Supplier No. SCT50ML500
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Graduated tubes with conical bottom

  • Rated to 12,000 RCF
  • Printed graduations and writing area for sample identification
  • Screw caps can be closed with one hand.
  • Sterile options are also available.
  • RNase-/DNase-free
  • Nonpyrogenic
TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw Cap
Closure Material HDPE
Autoclavable Not Autoclavable
Capacity (Metric) 50 mL
Color Clear
Material Polypropylene
For Use With (Application) For sample identification
Includes Screw cap
No. per Pack 50/Pk.
Packaging Bag
Sterility Non-sterile
Graduated Yes
Closure Type Screw Cap
Bottom Shape Cylindrical
Max. RCF 12,000 x g
Product Type Centrifuge Tube
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.