Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ MaxyGene™ II Thermal Cycler
GSA_VA

Catalog No. 14223412 Shop All Axygen Products
Change view
Click to view available options
Format:
96 x 0.2 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Format
14-223-412 96 x 0.2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 14-223-412 Supplier Axygen™ Supplier No. THERM1001
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Makes method optimization affordable and provides consistent, reliable results

  • Flexible programming and rapid run times
  • Ramping rates up to 5°C/second
  • Simple user interface
  • Large backlit LCD with graphical display
  • With large alphanumeric keys for protocal entry, function keys for screen selections and arrow keys for easy software navigation
  • Adjustable heated lid accommodates strips, tubes and microplates
  • Pre-programmed standard protocols
  • Available with 96-well block in 110V and 230V models

  • Programmable Temperature Range: 4° to 99.9°C
  • Temperature Accuracy/Uniformity: ±0.5°C/±0.5°C
  • Optimization Technology: Six 4 × 4 Peltier Blocks with independently programmable temperatures
  • Max. Heating Range among 6 Peltier Blocks: 30° to 99°C
  • Programmable Lid Temperature: 60° to 65°C, 100° to 115°C
  • Program Memory: 200 complete programs
  • Dimensions (D × W × H): 43 × 24 × 25cm (16.9 × 9.5 × 9.8 in.)
  • Weight: 9kg (19.8 lb.)

Warranty and Services

Three years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Format 96 x 0.2 mL
Thermal Accuracy ±0.5°C
Temperature Range (Metric) 4 to 99.9°C
Content And Storage 96-well block, large backlit LCD with graphical display, large alphanumeric, function and arrow keys
Thermal Uniformity ±0.5°C
Voltage 120 to 240 V
Electrical Requirements 120/240 V, 50/60 Hz
Product Type Thermal Cycler
Height (English) 9.84 in.
Depth (English) 16.92 in.
Height (Metric) 25 cm
Width (Metric) 24 cm
Warranty 3 Years
Width (English) 9.44 in.
Depth (Metric) 43 cm
For Use With (Application) For the Basic Research Laboratory
Frequency 50 to 60 Hz
Ramp Rate 5°C/s. Heating; 3.5°C/s. Cooling
Weight 9 kg (19.84 lb.)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.