Learn More
Description
- Blue cap fits both 5 and 10mL tubes
- Secure fit between tube and cap to give leakproof seal
Specifications
Specifications
| Closure Material | Polypropylene |
| Color | Blue |
| Material | Polypropylene |
| No. per Pack | 250/Pk. |
| Packaging | Bag |
| Sterility | Non-sterile |
| Closure Type | Screw Cap |
| Product Type | Screw Cap |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
