Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Screw Cap Tubes without Caps: Conical

Catalog No. 14222665 Shop All Axygen Products
Change view
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Bottom Shape:
Conical
Elangated Conical
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric) Bottom Shape
14-222-665 Clear Non-sterile 0.5 mL Elangated Conical
14-222-670 Amber Non-sterile 0.5 mL Conical
14-222-672 Clear Non-sterile 1.5 mL Conical
14-222-680 Clear Non-sterile 2 mL Conical
14-222-685 Amber Non-sterile 2 mL Conical
14-222-686 Clear Non-sterile 0.5 mL Conical
14-222-687 Clear Sterile 0.5 mL Conical
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-222-665 Supplier Axygen™ Supplier No. ST050
Add to Cart
Add to Cart

Conical tubes

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping

  • Tube volumes from 0.5 to 2.0mL
  • Choose clear or amber

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Capacity (Metric) 0.5 mL
Color Clear
Material Polypropylene
Packaging 500 Tubes/Pk., 8 Packs/Cs.
Sterility Non-sterile
Graduated No
Closure Type Not Included
Bottom Shape Elangated Conical
Max. RCF 20,000 x g
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.