Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Screw Cap Tubes without Caps: Conical with Conical Bottoms

Catalog No. 14222673 Shop All Axygen Products
Change view
Click to view available options
Color:
Clear
Capacity (Metric):
1.5 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Capacity (Metric)
14-222-673 Clear 1.5 mL
14-222-681 Clear 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-222-673 Supplier Axygen™ Supplier No. ST150CS
Add to Cart
Add to Cart

Conical tubes

Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance RNase, DNase, pyrogen-free
Capacity (Metric) 1.5 mL
Color Clear
Material Polypropylene
Packaging Bag
Sterility Sterile
Closure Type Not Included
Bottom Shape Conical
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.