Learn More
Description
Serve a broad range of laboratory needs including collection, processing, centrifugation, storage and packaging/shipping
Specifications
Specifications
| Certifications/Compliance | RNase, DNase, pyrogen-free |
| Capacity (Metric) | 2 mL |
| Color | Clear |
| Material | Polypropylene |
| Packaging | Bag |
| Sterility | Sterile |
| Closure Type | Not Included |
| Bottom Shape | Conical |
| Max. RCF | 20,000 x g |
| Product Type | Microcentrifuge Tube |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.