Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Screw Cap Tubes without Caps: Self-Standing

Catalog No. 14222684 Shop All Axygen Products
Change view
Click to view available options
Color:
Amber
Clear
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Capacity (Metric)
14-222-684 Amber Non-sterile 2 mL
14-222-667 Clear Non-sterile 0.5 mL
14-222-668 Clear Sterile 0.5 mL
14-222-669 Amber Non-sterile 0.5 mL
14-222-674 Clear Non-sterile 1.5 mL
14-222-676 Amber Non-sterile 1.5 mL
14-222-677 Amber Sterile 1.5 mL
14-222-682 Clear Non-sterile 2 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-222-684 Supplier Axygen™ Supplier No. ST200SSX
  • PRODUCT PROMOTION
    $687.00
    $427.00 / Case of 4000

    Save $260.00

    38% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Self-standing tubes

Axygen microcentrifuge tubes feature a screw cap that provides a tight secure seal. Screw cap tubes are available in a variety of colors with a conical or self-standing bottom. Sterile options are also available.

  • Maximum G-force is 20,000 RCF.
  • RNase-/DNase-free
  • Nonpyrogenic


Tubes, with Cap, Sterile


All sterile screw cap microcentrifuge tubes are pre-assembled with non-looped caps with O-Rings.


Colored-cap versions are also available in sterile format.

Order Info

Caps sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Cap Style Screw Cap
Certifications/Compliance RNase, DNase, pyrogen-free
Autoclavable Autoclavable
Capacity (Metric) 2 mL
Color Amber
Material Polypropylene
No. per Pack 500/Pk.
Packaging 500 Tubes/Pk., 8 Packs/Cs.
Sterility Non-sterile
Graduated No
Closure Type Not Included
Bottom Shape Conical
Max. RCF 20,000 x g
Product Type Microcentrifuge Tube
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.