Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Septa Caps for 0.5mL ABI Prism 310 Sequencer Tubes

Catalog No. 14222026 Shop All Axygen Products
Change view
Click to view available options
For Use With (Equipment):
0.5 mL ABI Prism 310 Sequencer Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
14-222-026 0.5 mL ABI Prism 310 Sequencer Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-222-026 Supplier Axygen™ Supplier No. AMSEPTA310
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Individual Septa caps for 0.5mL ABI Prism 310 sequencer tubes

Axygen™ AxyMatsTM Individual Septa Cap is designed to be used on ABI sequencer. Made of research-grade silicone, they can be autoclaved, and following a bleach wash and ethanol rinse protocol, they can also be reused.
  • Individual septa caps for 0.5 mL ABI Prism 310 sequencer tubes
  • TRUSTED_SUSTAINABILITY

    Specifications

    For Use With (Equipment) 0.5 mL ABI Prism 310 Sequencer Tubes
    Product Type Septa Caps
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.