Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Storage Boxes

Catalog No. 14230000 Shop All Axygen Products
Change view
Click to view available options
Color:
Black Opaque
Blue
Clear
Multi-color
Quantity:
Case of 2
Case of 5
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
14-230-000 Clear Case of 5
14-230-001 Multi-color Case of 5
14-230-002 Blue Case of 5
14-230-003 Black Opaque Case of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 14-230-000 Supplier Axygen™ Supplier No. TR8300
Get Up to $2,500 in Products with Purchase
View all promotions
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Axygen™ Storage Boxes can store samples for an extended period of time.

  • Supports freezing at -80°C and autoclaving at 121°C
  • Alphanumeric Sample identification
  • Engieneered to simplify sample identity
  • Polypropylene structure is ensured to last
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) Sample size: 1.5/2.0 mL
Description Autoclavable
Color Clear
Material Polypropylene
For Use With (Application) Sample Storage
Holds 100 Tubes
Product Type Storage Box
Quantity Case of 5
Temperature Range (Metric) -80°C to +120°C
Length (Metric) 14.2 cm
Width (Metric) 14.2 cm
Height (Metric) 5.5 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.