Learn More
Description
Axygen AxyMat sealing mats can be used in a wide range of temperatures for PCR and storage applications. AxyMats minimize evaporation and are made of research-grade silicone which can be autoclaved. They can be reused following a bleach wash and ethanol rinse protocol.
Specifications
Specifications
| Color | Natural |
| Material | Silicone |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| No. of Wells | 96 |
| No. per Case | 5 |
| No. per Pack | 10 |
| Pre-slit | No |
| Product Type | Sealing Mat |
| Plate Compatibility | 96-well Deep Well Plate, 0.5 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.