Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Axypet™ 8-Channel Pipettor
GREENER_CHOICE

Catalog No. 14223576 Shop All Axygen Products
Change view
Click to view available options
Volume (Metric):
1 to 10 μL
20 to 200 μL
5 to 50 μL
50 to 300 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-223-576 50 to 300 μL
14-223-574 1 to 10 μL
14-223-577 5 to 50 μL
14-223-575 20 to 200 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-223-576 Supplier Axygen™ Supplier No. AP8300
Add to Cart
Add to Cart

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures
  • Each channel of the pipettor has an individual, precision piston assembly to ensure accuracy and reproducibility from one pipetting series to the next
  • Tip manifold rotates 360°
  • Shafts withdraw when pressed against a row of tips
  • Each shaft moves independently, minimizing jamming of tips
  • Micrometer is continuously adjustable for selection of whole or fractional volumes

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1.6/ ±1.0%
Description Tip Style: 300 μL
Number of Channels 8
Product Line Axypet
Type Multi-Channel Pipettor
Volume (Metric) 50 to 300 μL
Precision ±1.5/ ±0.6%
Warranty 3 years
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.