Learn More
Description
- Thumb-friendly soft spring pipetting system reduces fatigue
- 3-year warranty
- Unique side EZIject button option reduces thumb movement
- Finger-hook provides for a more relaxed grip
- Large ergonomic push button is easy on the thumb during contact
- Locking feature prevents accidental volume changes during pipetting procedures
Specifications
Specifications
| Accuracy | ±2.5/ ±0.5% |
| Description | Tip Type: 10,000 μL |
| Number of Channels | 1 |
| Product Line | Axypet |
| Type | Macropipette |
| Volume (Metric) | 1 to 10 mL |
| Precision | ±0.6/ ±0.2% |
| Warranty | 3 years |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
