Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Axypet™ Single-Channel Pipettor

Catalog No. 14223570 Shop All Axygen Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
1 to 10 mL
1 to 5 mL
10 to 100 μL
100 to 1000 μL
20 to 200 μL
5 to 50 μL
50 to 250 μL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-223-570 20 to 200 μL
14-223-568 0.2 to 2 μL
14-223-572 5 to 50 μL
14-223-561 10 to 100 μL
14-223-571 50 to 250 μL
14-223-562 100 to 1000 μL
14-223-573 1 to 5 mL
14-223-563 1 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14-223-570 Supplier Axygen™ Supplier No. AP200
Add to Cart
Add to Cart

Axygen™ Axypet™ pipettors combine high levels of accuracy and precision with design innovations to make pipetting more comfortable during prolonged periods of time.

  • Thumb-friendly soft spring pipetting system reduces fatigue
  • 3-year warranty
  • Unique side EZIject button option reduces thumb movement
  • Finger-hook provides for a more relaxed grip
  • Large ergonomic push button is easy on the thumb during contact
  • Locking feature prevents accidental volume changes during pipetting procedures
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±1.2/ ±0.6%
Description Tip Type: 200 μL
Number of Channels 1
Product Line Axypet
Type Single-Channel Pipettor
Volume (Metric) 20 to 200 μL
Precision ±0.6/ ±0.2%
Warranty 3 years
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.