Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Azer Scientific EverMark Select Microscope Slides
SDP

Catalog No. 22026258
Change view
Click to view available options
Color:
Aqua
Blue
Gold
Gray
Green
Lilac
Orange
Pink
Tan
White
Yellow
Corner Style:
Clipped
Regular
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Corner Style
22-026-258 Tan Regular
22-026-251 Aqua Regular
22-026-254 Gray Regular
22-026-252 Blue Regular
22-026-253 Green Regular
22-026-255 Lilac Regular
22-026-256 Orange Regular
22-026-257 Pink Regular
22-026-261 Yellow Regular
22-026-260 White Regular
22-026-263 Blue Clipped
22-026-262 Aqua Clipped
22-026-264 Green Clipped
22-026-265 Lilac Clipped
22-026-266 Pink Clipped
22-026-269 White Clipped
22-026-270 Yellow Clipped
22-026-259 Gold Regular
22-026-268 Gold Clipped
22-026-267 Tan Clipped
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 22-026-258 Supplier Azer Scientific Supplier No. EMS200T
Add to Cart
Add to Cart

Made from high quality refined glass

  • Pre-cleaned with smooth ground edges
  • Undergo quality processing
  • Single, color frosted end
  • Color frosted end is resistant to all common chemicals that are utilized in the laboratory

Specifications

Length (Metric) 75 mm
Thickness (Metric) 1 mm
Material Glass
Width (Metric) 25 mm
Color Tan
Corner Style Regular
Length (English) 3 in.
Quantity 72/Pk.
Width (English) 0.9 in.
Dimensions (L x W) 3 x 1 in. (75 x 25 mm)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.