Learn More
Azer Scientific EverMark Select Microscope Slides

Description
- Pre-cleaned with smooth ground edges
- Undergo quality processing
- Single, color frosted end
- Color frosted end is resistant to all common chemicals that are utilized in the laboratory
Specifications
Specifications
| Length (Metric) | 75 mm |
| Width (Metric) | 25 mm |
| Material | Glass |
| Thickness (Metric) | 1 mm |
| Color | Blue |
| Corner Style | Clipped |
| Length (English) | 3 in. |
| Quantity | 72/Pk. |
| Width (English) | 0.9 in. |
| Dimensions (L x W) | 3 x 1 in. (75 x 25 mm) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.