Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Azera™ Safety Eyewear
Sleek slimline protection
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Frame Color | Black |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Price | Quantity & Availability | |||||
19-155-723
|
Pyramex™
SB4410D |
Clear | N/A | N/A | N/A | ||||
19-155-724
|
Pyramex™
SB4420D |
Gray | N/A | N/A | N/A | ||||
19-155-725
|
Pyramex™
SB4430D |
Amber | N/A | N/A | N/A | ||||
Description
Specifications
ANSI Z87.1 | |
Black | |
Polycarbonate | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title