Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Azlon™ Autoclavable Wash Bottle
SCI_ED

Catalog No. S37266 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S37266 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S37266 Supplier Dynalon™ Supplier No. 506985
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used to rinse various pieces of laboratory glassware. Dynalon™ Azlon™ Wash Bottle is autoclavable at 121°C

  • Fitted with one-piece PP closure (34mm neck ID)
  • Closure features precision jet-tip aperture for fine control 

Specifications

Capacity (Metric) 500 mL
Material Polypropylene
Neck ID (Metric) 34mm
Height (Metric) 163 mm
Diameter (Metric) 75 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.