Learn More
Description
- Multilingual: English, French and Spanish
- Features GHS pictograms, NFPA Diamond and PPE information
- Capacity: 500mL
- One piece polypropylene yellow closure
Compliance
OHSA compliant
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | White |
| Diameter (English) | 2.9 in. |
| Material | LDPE |
| Closure Color | Yellow |
| Mouth | Wide |
| Height (Metric) | 22.8 cm |
| Height (English) | 9 in. |
| Closure Material | Polypropylene |
| Diameter (Metric) | 7.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
