Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Azlon™ Solvent Venting Custom Wash Bottle
SCI_ED

Catalog No. S29065 Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
250 mL
500 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29065 250 mL
S29064 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29065 Supplier Dynalon™ Supplier No. 5064750001/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These LDPE Driplok Wash Bottles with PP closures feature the only venting system that dispenses solvent as efficiently as a standard wash bottle. This venting system consists of a valve specifically designed to allow volatile solvent vapors to escape, but seals completely when in use to dispense a powerful, spatter-free jet of solvent.

  • Blank label area for write on customization
  • Wide mouth for easy filling
  • Dispenses solvents efficiently
  • Eliminates unwanted jets of solvent
  • Eliminates solvent dripping
  • Supplied in shrink wrapped pack of 5 wash bottles

Specifications

Capacity 250 mL
Capacity (Metric) 250 mL
Description Wash Bottle Venting Custom 250mL
Diameter (English) 2.3622 in.
Includes Vent
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
Sterility Non-sterile
Temperature Range (Metric) -50° to 80°C
Transparency Translucent
Weight (Metric) 1.8 oz.
Weight (English) 0.1125 lb.
Closure Color White
Nominal Capacity 250mL
Closure Included Yes
Graduated No
Mouth Wide
Height (Metric) 145 mm
Height (English) 5.71 in.
Closure Material Polypropylene
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Not Autoclavable
Capacity (English) 8.45 oz.
Certifications/Compliance SPI recycling code stamped on base
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.