Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-494 Color Polyester Labels - 240

Catalog No. 19129202 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.375 x 1 in.
0.5 x 1 in.
Color:
Blue
Green
Orange
Pink
Red
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-129-202 0.375 x 1 in. Yellow
19-129-210 0.375 x 1 in. Blue
19-129-218 0.375 x 1 in. Green
19-129-214 0.375 x 1 in. Orange
19-129-222 0.375 x 1 in. Pink
19-129-211 0.5 x 1 in. Blue
19-129-219 0.5 x 1 in. Green
19-129-215 0.5 x 1 in. Orange
19-129-223 0.5 x 1 in. Pink
19-129-207 0.5 x 1 in. Red
19-129-203 0.5 x 1 in. Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-129-202 Supplier Brady™ Supplier No. M118494YL

Add color to reduce errors and increase efficiency, differentiate your lab samples

  • Forget the fumbling around to find the right lab sample; Add color to reduce errors, increase efficiency, and differentiate your lab samples in a snap
  • Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths and more
  • You get print that’s resistant to common lab chemicals like ethanol and xylene with the R6400 ribbon built into the cartridge
  • 240 per roll
  • Specifications

    Description Fits Vial/Tube Size: 1-8 mL
    Adhesive Type Acrylic
    Color Yellow
    Finish Matte
    Material Polyester
    For Use With (Equipment) BMP™51 Label Printer
    Includes Secondary Label is Included
    Quantity 240/Pk.
    Size (English) 0.375 x 1 in.
    Thickness (English) 0.003 in.
    Width (English) 1.812 in.
    Height (English) 0.375 in.
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.