Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-494 Color Polyester Labels - 500

Catalog No. 19129274 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
Size (English):
0.375 x 1 in.
0.5 x 1 in.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size (English)
19-129-274 Green, White 0.375 x 1 in.
19-129-268 Blue, White 0.375 x 1 in.
19-129-271 Orange, White 0.375 x 1 in.
19-129-277 Pink, White 0.375 x 1 in.
19-129-265 Red, White 0.375 x 1 in.
19-129-262 Yellow, White 0.375 x 1 in.
19-129-266 Blue, White 0.5 x 1 in.
19-129-272 Green, White 0.5 x 1 in.
19-129-269 Orange, White 0.5 x 1 in.
19-129-275 Pink, White 0.5 x 1 in.
19-129-263 Red, White 0.5 x 1 in.
19-129-260 Yellow, White 0.5 x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 19-129-274 Supplier Brady™ Supplier No. M6198494GN
This item is not returnable. View return policy

Add color to reduce errors and increase efficiency, differentiate your lab samples

  • Forget the fumbling around to find the right lab sample; Add color to reduce errors, increase efficiency, and differentiate your lab samples in a snap
  • Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths and more
  • You get print that’s resistant to common lab chemicals like ethanol and xylene with the R6400 ribbon built into the cartridge
  • 500 per roll
  • Specifications

    Description Fits Vial/Tube Size: 1-8 mL
    Adhesive Type Acrylic
    Color Green, White
    Finish Matte
    Material Polyester
    For Use With (Equipment) BMP™61 Labeling System or BradyPrinter™ M611
    Includes Secondary Label is Included
    Quantity 500/Pk.
    Size (English) 0.375 x 1 in.
    Thickness (English) 0.003 in.
    Vertical Repeat (Metric) 3.175 mm
    Width (English) 1.812 in.
    Height (English) 0.375 in.
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.