Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B-494 Color Polyester Labels

Catalog No. 19129243 Shop All Brady Corporation Products
Change view
Click to view available options
Size (English):
0.375 x 1 in.
0.5 x 1 in.
1 x 1 in.
Color:
Blue, White
Green, White
Orange, White
Pink, White
Red, White
Yellow, White
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Color
19-129-243 0.5 x 1 in. Red, White
19-129-242 0.5 x 1 in. Yellow, White
19-129-244 0.5 x 1 in. Blue, White
19-129-245 0.5 x 1 in. Orange, White
19-129-246 0.5 x 1 in. Green, White
19-129-247 0.5 x 1 in. Pink, White
19-129-248 1 x 1 in. Yellow, White
19-129-249 1 x 1 in. Red, White
19-129-250 1 x 1 in. Blue, White
19-129-251 1 x 1 in. Orange, White
19-129-252 1 x 1 in. Green, White
19-129-253 1 x 1 in. Pink, White
19-129-254 0.375 x 1 in. Yellow, White
19-129-255 0.375 x 1 in. Red, White
19-129-256 0.375 x 1 in. Blue, White
19-129-257 0.375 x 1 in. Orange, White
19-129-258 0.375 x 1 in. Green, White
19-129-259 0.375 x 1 in. Pink, White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 19-129-243 Supplier Brady™ Supplier No. B33250494RD
Add to Cart
Add to Cart

Chemical resistant, low temperature labels

  • Forget the fumbling around to find the right lab sample; Add color to reduce errors and increase efficiency with B-494 Color Polyester Labels—and differentiate your lab samples in a snap
  • Color printed below the label surface withstands the harshest lab environments, including liquid nitrogen, hot water baths, and more
  • 1500 per roll
  • Specifications

    Description Fits Vial/Tube Size: 1.5-2.0 mL
    Adhesive Type Acrylic, Permanent
    Coating None
    Color Red, White
    Finish Matte
    Format Die-cut
    Material Polyester
    Printable Sides Single-side Printable
    Print Technology Thermal Transfer
    Product Type Label
    Sterility Non-sterile
    For Use With (Application) Differentiate lab samples
    For Use With (Equipment) BBP™ 33 Label Printer or BradyPrinter i3300
    Includes Secondary Label is Included
    Labels per Row 1
    Min. Operating Temperature (Metric) -196°C
    No. per Pack 1500 Sets/Box
    Quantity 1500/Pk.
    Shape Rectangle with Circle
    Size (English) 0.5 x 1 in.
    Temperature Range (English) -320°F to +158°F
    Temperature Range (Metric) -196°C to +70°C
    Thickness (English) 0.003 in.
    Thickness (Metric) 0.0762 mm
    Dimensions (L x W) 12.7 x 25.4 mm
    Length (English) 0.5 in.
    Width (English) 1.675 in.
    Width (Metric) 25.40 mm
    Width (Metric) Printable Area 25.40 mm
    Height (English) 0.5 in.
    Height (English) Printable Area 0.375 in.
    Height (Metric) 12.70 mm
    Height (Metric) Printable Area 9.53 mm
    Diameter (English) 0.375 in.
    Diameter (Metric) 9.53 mm
    Alternate Part Number B33-250-494-RD
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.