Learn More
Description
- White labels with pre-printed diamonds
- Indoor/outdoor grade withstands exposure to moisture, chemicals and handling
- Available in L1, L2, L3A, L3B, L4A and L4B diamond legends
Specifications
Specifications
| Description | Red on White |
| Adhesive Type | Acrylic |
| Color | Red, White |
| Material | Vinyl (B-7569) |
| Product Type | GHS Diamond Label |
| Display Text | L3A Diamond + Text |
| For Use With (Equipment) | BBP™85 Printer |
| Quantity | 90/Pk. |
| Size (English) | 6.1 x 4.1 in. |
| Size (Metric) | 15.4 x 10.4 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.