Learn More
Description
Includes
All V-700 Vacuum Pumps come with a power cable, sound absorber, vacuum tubing and connections and operating instructions. See table for packages with additional components.
A chemically resistant, dual-head PTFE diaphragm pump is a durable and reliable choice for a wide range of laboratory applications. With a flowrate of 1.8m3/hr and an ultimate vacuum of <10mbar, this pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.
All models include: Power cable, sound absorber, vacuum tubing and connections and operating instructions.
- Compact, space-saving design
- Extremely quiet operation
- Oil-free - minimizes contamination risks
- PEEK/glass pumpheads for chemical resistance
- Windows to pumpheads for instant visual detection of contaminants
- Service friendly - removable housing with built-in tools
Choice of Control Options Needle Valve Option —For Manual Operation
- Low cost very basic regulation
- Woulff Bottle recommended
- No data interface
- Intuitive controls with timer
- Control vacuum set pressure or speed
- LabVac function - continuous operation with minimal energy requirements
- BUCHI Wizard - quick & easy menu setup
- Solvent Library - 43 solvents pre programmed to simplify parameter selection
- Gradient Mode - progam multi step process based on time and pressure settings
- Stores up to 15 processes
- EasyVac - automatic process control
- Automatic distillation - requires unique stage probe
- Solvent Library -43 solvents preprogrammed to simplify parameter selection
BUCHI recommends the use of a Woulff bottle, BUCHI Cat. No. 047170, when using the V700/710 vacuum pump to protect the pump from contaminants and particulates.
Order Info
All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.
Warranty and Services
One year
Specifications
Specifications
| Control | V-801 EasyVac Controller |
| Motor Type | Brushless DC |
| Includes | Insulated Secondary Condenser |
| Motor Speed | 1600 rpm |
| Certifications/Compliance | CE, CSA |
| Electrical Requirements | 100/240 V 50/60 Hz |
| Material | PEEK, PTFE, Glass, FEP, FFKM |
| Model | V-700 |
| Noise Level | 40 to 52 dB (A) |
| Wattage | 210 w |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
