Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI V-700 Vacuum Pumps
SDP

Catalog No. 05402129 Shop All BUCHI Products
Change view
Click to view available options
Includes:
Basic Model
Insulated Secondary Condenser
Secondary Cold Trap
Two Woulff Bottles
Woulff Bottle
Woulff Bottle, Cold Trap
Woulff Bottle, Condenser
Control:
V-801 EasyVac Controller
V-802 LabVac Controller
V-850 Advanced Controller
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Control
05-402-129 Basic Model V-802 LabVac Controller
05-402-124 Basic Model V-801 EasyVac Controller
05-402-125 Insulated Secondary Condenser V-801 EasyVac Controller
05-402-126 Secondary Cold Trap V-801 EasyVac Controller
05-402-127 Woulff Bottle, Condenser V-801 EasyVac Controller
05-402-128 Woulff Bottle, Cold Trap V-801 EasyVac Controller
05-402-130 Insulated Secondary Condenser V-802 LabVac Controller
05-402-131 Secondary Cold Trap V-802 LabVac Controller
05-402-132 Woulff Bottle V-802 LabVac Controller
05-402-133 Woulff Bottle, Condenser V-802 LabVac Controller
05-402-134 Woulff Bottle, Cold Trap V-802 LabVac Controller
05-402-135 Two Woulff Bottles V-850 Advanced Controller
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 05-402-129 Supplier BUCHI Supplier No. 071500

Includes

All V-700 Vacuum Pumps come with a power cable, sound absorber, vacuum tubing and connections and operating instructions. See table for packages with additional components.

Oil-Free

A chemically resistant, dual-head PTFE diaphragm pump is a durable and reliable choice for a wide range of laboratory applications. With a flowrate of 1.8m3/hr and an ultimate vacuum of <10mbar, this pump is a powerful oil-free solution eliminating the need to dispose of used pump oil.

All models include: Power cable, sound absorber, vacuum tubing and connections and operating instructions.

  • Compact, space-saving design
  • Extremely quiet operation
  • Oil-free - minimizes contamination risks
  • PEEK/glass pumpheads for chemical resistance
  • Windows to pumpheads for instant visual detection of contaminants
  • Service friendly - removable housing with built-in tools

Choice of Control Options Needle Valve Option —For Manual Operation

  • Low cost very basic regulation
  • Woulff Bottle recommended
  • No data interface
V-850 Professional Controller—For Standard Applications
  • Intuitive controls with timer
  • Control vacuum set pressure or speed
  • LabVac function - continuous operation with minimal energy requirements
  • BUCHI Wizard - quick & easy menu setup
  • Solvent Library - 43 solvents pre programmed to simplify parameter selection
V-855 Advanced Controller—Programmable for Special Distillation Tasks
  • Gradient Mode - progam multi step process based on time and pressure settings
  • Stores up to 15 processes
  • EasyVac - automatic process control
  • Automatic distillation - requires unique stage probe
  • Solvent Library -43 solvents preprogrammed to simplify parameter selection

BUCHI recommends the use of a Woulff bottle, BUCHI Cat. No. 047170, when using the V700/710 vacuum pump to protect the pump from contaminants and particulates.

Order Info

All models listed are dual voltage: operate on 120V 50/60Hz or 240V 50/60Hz.

Warranty and Services

One year

Specifications

Control V-802 LabVac Controller
Motor Type Brushless DC
Includes Basic Model
Motor Speed 1600 rpm
Certifications/Compliance CE, CSA
Electrical Requirements 100/240 V 50/60 Hz
Material PEEK, PTFE, Glass, FEP, FFKM
Model V-700
Noise Level 40 to 52 dB (A)
Wattage 210 w
Weight (English) 11.7 lb.
Weight (Metric) 5.3 kg
Temperature (English) Max. 104°F
Temperature (Metric) Max 40°C
Temperature (Metric) Min. 10°C
Flow Rate 1.8 m³/h
For Use With Laboratory and industrial Rotavapor
Frequency 50/60 Hz
Overall Height (English) 10.82 in.
Overall Height (Metric) 27.5 cm
Overall Length (English) 8.11 in.
Overall Length (Metric) 20.6 cm
Overall Width (English) 7.08 in.
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.