Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Büchner Funnels
SCI_ED

Catalog No. S34567B Shop All Dynalab Corporation Products
Change view
Click to view available options
Capacity (Metric):
70 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S34567B 70 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S34567B Supplier Dynalon™ Supplier No. 242835055
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easily separated for cleaning.

Funnels molded from polypropylene.

  • Unbreakable and resistant to corrosion and high temperatures
  • Can be used without risk with Erlenmeyer flasks
  • Optional disks for funnels sold separately
  • No special flask is required
  • Lightweight, more stable than glass or porcelain funnels

Specifications

Capacity (Metric) 70 mL
Material Polypropylene
Height (Metric) 115.11 mm
Autoclavable Autoclavable
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.