Learn More
Description
- Ribbons are tough, smear-proof that produce long-lasting printed text
- Print can withstand years in industrial areas and outdoor conditions
- No calibrating, no threading, no waste, no hassles
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black/Orange |
| For Use With (Equipment) | BBP31 Sign and Label Printer, BBP33 Label Printer, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer |
| Length (English) | 200 ft., 8 in. Color Panel |
| Width (English) | 4.33 in. |
| Description | Ribbon in Cartridge |
| Format | Cartridge |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.