Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series Metallized Polyester Label Material

Catalog No. 19100029 Shop All Brady Corporation Products
Change view
Click to view available options
Adhesive Type:
Acrylic, Permanent
Permanent
Finish:
Gloss
Matte
Thickness (English):
0.004 in.
0.0044 in.
0.0053 in.
Temperature Range (English):
-40° to +248°F
-40° to +194°F
-40° to +248°F
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Adhesive Type Finish Thickness (English) Temperature Range (English)
19-100-029 Acrylic, Permanent Gloss 0.004 in. -40° to +194°F
19-100-027 Acrylic, Permanent Matte 0.0044 in. -40° to +248°F
19-100-040 Permanent Matte 0.0053 in. -40° to +248°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-100-029 Supplier Brady™ Supplier No. B30C4000434
Add to Cart
Add to Cart

Designed to withstand numerous solvents and variable temperatures

  • Metallized polyester material
  • Matte or glossy finish
  • Permanent acrylic or rubber-based adhesive
  • For applications like labelling rating and serial plates

Specifications

Adhesive Type Acrylic, Permanent
Finish Gloss
Material Metallized Polyester
Temperature Range (English) -40° to +194°F
Thickness (English) 0.004 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.