Learn More
Description
- Permanent rubber or acrylic adhesive
- Gloss or matte finish
- Available as polyester or polyimide
Specifications
Specifications
| Certifications/Compliance | UL Recognized; CSA Accepted |
| Adhesive Type | Rubber, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Material | Polyester |
| Product Type | Label |
| Sterility | Non-sterile |
| Temperature Range (English) | -40° to +248°F |
| Thickness (English) | 0.004 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.