Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B30 Series ToughStripe™ Printable Floor Marking Tape

Catalog No. 19100015 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Black
Blue
Green
Orange
Red
White
Yellow
Width (English):
1.125 in.
2.25 in.
3 in.
4 in.
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Width (English)
19-100-015 Yellow 1.125 in.
19-100-009 Black 1.125 in.
19-100-016 Black 2.25 in.
19-100-032 Black 4 in.
19-100-010 Blue 1.125 in.
19-100-017 Blue 2.25 in.
19-100-033 Blue 4 in.
19-100-011 Green 1.125 in.
19-100-018 Green 2.25 in.
19-100-034 Green 4 in.
19-100-012 Orange 1.125 in.
19-100-019 Orange 2.25 in.
19-100-035 Orange 4 in.
19-100-013 Red 1.125 in.
19-100-020 Red 2.25 in.
19-100-036 Red 4 in.
19-100-014 White 1.125 in.
19-100-021 White 2.25 in.
19-100-023 White 3 in.
19-100-037 White 4 in.
19-100-022 Yellow 2.25 in.
19-100-024 Yellow 3 in.
19-100-038 Yellow 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19-100-015 Supplier Brady™ Supplier No. B30C1125483YLKT
Add to Cart
Add to Cart

Continuous tape for high adhesion to textured metals and low surface energy plastics

  • Permanent ultra aggressive rubber-based pressure sensitive adhesive
  • For indoor use only
  • Polyester tapes with glossy finish
  • Withstands forklift and pallet jack traffic without tearing or lifting
  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape

Specifications

Product Type Label
Color Yellow
For Use With (Equipment) i7500, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer
Material Polyester
Print Technology Thermal Transfer
Length (English) 100 ft.
Width (English) 1.125 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent, Pressure-sensitive Rubber
Sterility Non-sterile
Finish Gloss
Format Cartridge
Temperature Range (English) 0°F to +129°F
Certifications/Compliance UL Recognized; CSA Accepted
For Use With (Application) Permanent Ultra Aggressive Rubber Based Pressure Sensitive Adhesive
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.