Learn More
Description
- Permanent ultra aggressive rubber-based pressure sensitive adhesive
- For indoor use only
- Polyester tapes with glossy finish
- Withstands forklift and pallet jack traffic without tearing or lifting
- Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, weather-resistant tape
Specifications
Specifications
| Product Type | Label |
| Color | Yellow |
| For Use With (Equipment) | i7500, BBP35 Multi-Color Sign and Label Printer, BBP37 Color and Cut Sign and Label Printer |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Length (English) | 100 ft. |
| Width (English) | 2.25 in. |
| Thickness (English) | 0.004 in. |
| Adhesive Type | Permanent, Pressure-sensitive Rubber |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.