Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Clear, Die-cut Component and Barcode Labels

Catalog No. 17000928 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.437 in.
0.5 in.
0.75 in.
1.25 in.
2 in.
Width (English):
0.5 in.
1.5 in.
2 in.
2.75 in.
3 in.
Labels per Row:
1 Label
2
5
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English) Labels per Row
17-000-928 1.25 in. 2.75 in. 1 Label
17-000-924 0.437 in. 0.5 in. 5
17-000-925 0.5 in. 1.5 in. 2
17-000-926 0.5 in. 2 in. 1 Label
17-000-927 0.75 in. 1.5 in. 2
17-000-929 2 in. 3 in. 1 Label
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-000-928 Supplier Brady™ Supplier No. B337430
Add to Cart
Add to Cart

Clear polyester (B-430) material offers nameplate-like quality when printing labels with barcodes, alphanumeric data, graphic symbols and logos.

Clear polyester (B-430) material offers nameplate-like quality when printing labels with barcodes, alphanumeric data, graphic symbols and logos. A ribbon is required to print this material.

  • Glossy, clear labels are thermal transfer printable
  • Feature a durable permanent acrylic adhesive
  • Excellent resistance to most chemicals, oils and water
  • UL approved, CSA accepted
  • Wide service temperature range

Specifications

Color Clear
Finish Gloss
Format Die-cut
Material Polyester (B-430)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Sterility Non-sterile
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
For Use With (Equipment) Brady Label Printers
Labels per Row 1 Label
Quantity 1000 Labels
Temperature Range (English) -94°F to 212°F
Thickness (English) 0.003 in.
Width (English) 2.75 in.
Width (Metric) 69.85 mm
Height (English) 1.25 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.