Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Clear Polyester with Permanent Adhesive Labels

Catalog No. 17000930 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.437 in.
0.5 in.
0.75 in.
1.25 in.
Labels per Row:
1
2
5
Width (English):
0.5 in.
1.5 in.
2 in.
2.75 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Labels per Row Width (English)
17-000-930 0.437 in. 5 0.5 in.
17-000-931 0.5 in. 2 1.5 in.
17-000-932 0.5 in. 1 2 in.
17-000-933 0.75 in. 2 1.5 in.
17-000-934 1.25 in. 1 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-000-930 Supplier Brady™ Supplier No. B3312432
Add to Cart
Add to Cart

Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Rough surface polyester (B-432) labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification. A ribbon is required to print this material.

  • Made from durable, glossy white polyester with permanent acrylic adhesive
  • Chemical, oil and water resistant
  • UL recognized for outdoor use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification
  • CSA Accepted
  • Wide service temperature range

Specifications

Color Clear
For Use With (Equipment) Brady Label Printers
Material Polyester (B-432)
Print Technology Thermal Transfer
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (English) 0.437 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -40°F to 212°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 10,000 Labels
Labels per Row 5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.