Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Clear Vinyl Labels with White Printable Zone

Catalog No. 17000986 Shop All Brady Corporation Products
Change view
Click to view available options
Labels per Row:
2
4
Width (English):
0.5 in.
1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Labels per Row Width (English)
17-000-986 4 0.5 in.
17-000-987 2 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-000-986 Supplier Brady™ Supplier No. B33114427
Add to Cart
Add to Cart

Self-laminating vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Self-laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing. A ribbon is required to print this material.

  • Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
  • Durable, permanent acrylic adhesive has outstanding water and oil resistance
  • UL approved
  • Wide service temperature range

Specifications

Product Type Label
Color White on Clear
For Use With (Equipment) Brady Label Printers
Material Self-laminating Vinyl
Print Technology Thermal Transfer
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Height (English) 1.25 in.
Thickness (English) 0.004 in.
Adhesive Type Permanent Acrylic
Sterility Non-sterile
Finish Matte
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -94°F to 158°F
For Use With (Application) Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
Quantity 4000 Labels
Labels per Row 4
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.