Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Coated Vinyl Cloth Labels with Repositionable Adhesive

Catalog No. 17000937 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
0.75 in.
1 in.
1.5 in.
Height (English):
0.75 in.
2.5 in.
4 in.
6 in.
Labels per Row:
1 Label
2 Labels
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Height (English) Labels per Row
17-000-937 1 in. 4 in. 2 Labels
17-000-950 0.75 in. 0.75 in. 1 Label
17-000-936 1 in. 2.5 in. 2 Labels
17-000-938 1.5 in. 4 in. 2 Labels
17-000-939 1.5 in. 6 in. 2 Labels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-000-937 Supplier Brady™ Supplier No. B33326498
Add to Cart
Add to Cart

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it.

Permanent or repositionable, the B33 Series Vinyl Cloth Label is there to stay...unless you want to change it. The adhesive and cloth backing offers excellent holding power, while also allowing for clean removal and repositioning.

A ribbon is required to print this material.

  • Sticks to any clean and dry surface
  • Specially formulated topcoat for excellent print quality
  • Semi-gloss finish for a crisp, clean look

Specifications

Adhesive Type Repositionable Rubber
Color White
Finish Semi-gloss
Format Die-cut
Material Vinyl Cloth
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Wire and Cable Labeling, Electrical Labeling, Data and Telecommunications Labeling, Laboratory Labeling, General Identification
For Use With (Equipment) Brady™ Label Printers
Horizontal Repeat (Metric) 29.21 mm
Labels per Row 2 Labels
Quantity 450 Labels
Shape Rectangle
Temperature Range (English) -40°F to 176°F
Temperature Range (Metric) -40°C to +80°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 104.78 mm
Dimensions (L x W) 101.60 x 25.4 mm
Length (English) 4 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Width (Metric) Printable Area 59.69 mm
Height (English) 4 in.
Height (Metric) 101.60 mm
Alternate Part Number B33-326-498
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.