Learn More
Description
Permanent vinyl (B-439) is a thermal transfer printable material ideal for applications needing various colors like finished product ID, rating plates and general purpose ID. A ribbon is required to print this material.
- Designed for use in ambient conditions with limited solvent exposure
- Indoor and outdoor vinyl film has an acrylic pressure sensitive adhesive
- Wide service temperature range
- Available in many different colors as a custom option
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Brady Label Printers |
| Material | Vinyl |
| Print Technology | Thermal Transfer |
| Width (English) | 3 in. |
| Width (Metric) | 76.2 mm |
| Height (English) | 2 in. |
| Thickness (English) | 0.0042 in. |
| Adhesive Type | Permanent Acrylic |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.