Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series Glossy White Component and Barcode Labels

Catalog No. 17000973 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.25 in.
0.375 in.
0.437 in.
0.5 in.
0.75 in.
1.25 in.
3 in.
4 in.
5 in.
6 in.
Labels per Row:
1
2
3
5
7
Width (English):
0.25 in.
0.375 in.
0.5 in.
0.9 in.
1 in.
1.25 in.
1.5 in.
2 in.
2.75 in.
3 in.
4 in.
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Labels per Row Width (English)
17-000-973 0.25 in. 1 2 in.
17-000-975 0.25 in. 7 0.25 in.
17-000-970 0.25 in. 3 0.9 in.
17-000-974 0.25 in. 3 1 in.
17-000-972 0.25 in. 2 1.25 in.
17-000-971 0.25 in. 2 1.5 in.
17-001-006 0.375 in. 7 0.375 in.
17-000-976 0.375 in. 2 1.5 in.
17-000-977 0.437 in. 5 0.5 in.
17-000-978 0.5 in. 2 1.5 in.
17-000-979 0.75 in. 2 1.5 in.
17-000-980 1.25 in. 1 2.75 in.
17-000-981 3 in. 1 4 in.
17-000-982 4 in. 1 4 in.
17-000-983 5 in. 1 3 in.
17-000-984 6 in. 1 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 17-000-973 Supplier Brady™ Supplier No. B3315423
Add to Cart
Add to Cart

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification.

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. A ribbon is required to print this material.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Wide service temperature range

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Polyester (B-423)
Print Technology Thermal Transfer
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (English) 0.25 in.
Thickness (English) 0.003 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -94°F to 230°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 3200 Labels
Labels per Row 1
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.