Learn More
Description
Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. A ribbon is required to print this material.
- Glossy white finish with permanent acrylic is thermal transfer printable
- UL approved, CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Wide service temperature range
Specifications
Specifications
| Color | White, Clear |
| For Use With (Equipment) | Brady Label Printers |
| Material | Polyester (B-423) |
| Print Technology | Thermal Transfer |
| Width (English) | 4 in. |
| Width (Metric) | 101.6 mm |
| Height (English) | 6 in. |
| Thickness (English) | 0.003 in. |
| Adhesive Type | Permanent Acrylic |
| Autoclavable | Autoclavable |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.