Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ B33 Series PermaShield™ Glossy White Polyester Labels

Catalog No. 17001008 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English):
0.75 in.
1 in.
1.75 in.
Labels per Row:
1
2
Width (English):
1.25 in.
2 in.
2.75 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Labels per Row Width (English)
17-001-008 0.75 in. 2 1.25 in.
17-001-007 1 in. 1 2 in.
17-001-009 1.75 in. 1 2.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-001-008 Supplier Brady™ Supplier No. B3322423
Add to Cart
Add to Cart

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification.

Permanent polyester (B-423) is ideal for electronic PCB and component identification, barcode labels, rating plates and solar panel identification. Brady™ PermaShield™ labels are supplied as a two-in-one label comprised of a standard printable label with matching clear polyester overlaminate mounted beneath the label.

A ribbon is required to print this material.

  • UL approved, CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Wide service temperature range

Specifications

Color White
For Use With (Equipment) Brady Label Printers
Material Polyester (B-423)
Print Technology Thermal Transfer
Width (English) 1.25 in.
Width (Metric) 31.75 mm
Height (English) 0.75 in.
Thickness (English) 0.0059 in.
Adhesive Type Permanent Acrylic
Autoclavable Autoclavable
Sterility Non-sterile
Finish Gloss
Format Die-cut
Printable Sides Single-side Printable
Temperature Range (English) -94°F to 230°F
For Use With (Application) Barcode Labeling, Equipment Labeling, Data and Telecommunications Labeling, Inventory and Inspection Labeling, General Identification
Quantity 2000 Labels
Labels per Row 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.